Shop All Chemicals Starting with G
Spectrum
Glyoxal, 500g
Mfr # G0152-500G
Zoro # G8116269
$50.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 107-22-2
- Chemical Container Size 500 g
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight 58.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0152-500G
- Zoro # G8116269
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 500 g |
Details
Item | Glyoxal |
CAS Number | 107-22-2 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 58.04 |
Chemical Container Type | Bottle |
Chemical Formula | C2H2O2 |
Chemical Container Material | Clear Glass |
Description
Glyoxal, CAS Number 107-22-2, Molecular Weight 58.04, Chemical Formula C2H2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Carton of 3600 Pre-Cleaned Blank Microscope Slides and 5000 22x22mm Square Cover Glass (BS-72P-100S-22X50)
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- Spectrum Chemicals Starting with G