Shop All Chemicals Starting with G
Spectrum
Glycylglycine, Ultrapure, 250g
Mfr # G1024-250GM
Zoro # G8015067
Free Shipping & Returns
$450.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 250 g
- Special Information The Simplest Peptide
- Molecular Weight 132.12
- CAS Number 556-50-3
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G1024-250GM
- Zoro # G8015067
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 250 g |
Details
Item | Glycylglycine, Ultrapure |
Special Information | The Simplest Peptide |
Molecular Weight | 132.12 |
CAS Number | 556-50-3 |
Chemical Container Type | Bottle |
Chemical Formula | C4H8N2O3 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Grade | Purified |
Shelf Life | 24 mo |
Description
Glycylglycine, Ultrapure, CAS Number 556-50-3, Molecular Weight 132.12, Chemical Formula C4H8N2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 250 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information The Simplest Peptide
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2576)
- COLE-PARMER ESSENTIALS Viscous Sample Collector, Sterile, HDPE, 1000mm Length, 190mL, 20PK (0604314)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- Spectrum Chemicals Starting with G