Shop All Chemicals Starting with G
Spectrum
Glycolic Acid, 70 Pct, High Purty, 20
Mfr # G1059-20LT
Zoro # G7981211
Free Shipping & Returns
$2,027.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 20 L
- Shelf Life 24 mo
- Chemical Grade Purified
- Chemical Container Type Drum
- Concentration 70%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G1059-20LT
- Zoro # G7981211
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 20 L |
Details
Item | Glycolic Acid, High Purity |
Shelf Life | 24 mo |
Chemical Grade | Purified |
Chemical Container Type | Drum |
Concentration | 70% |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (glycolic acid), 8, PG II |
Chemical Container Material | Plastic |
Description
Glycolic Acid, High Purity, Concentration 70 Percent, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 20 L, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- RPI L-Glutamine, 50 G (G36040-50.0)
- Spectrum Chemicals Starting with G