Shop All Chemicals Starting with G
Spectrum
Glycolic Acid, 70 Pct, High Purty, 100mL
Mfr # G1059-100ML
Zoro # G8036030
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mL
- Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (glycolic acid), 8, PG II
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Grade Purified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G1059-100ML
- Zoro # G8036030
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Glycolic Acid, High Purity |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (glycolic acid), 8, PG II |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Purified |
Concentration | 70% |
Chemical Container Material | Amber Glass |
Description
Glycolic Acid, High Purity, Concentration 70 Percent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- SYNTHWARE MANIFOLD, HIGH VACUUM SOLID GLASS STOPCOCKS, 5 PORT, 450mm. (M280005)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- RPI Glycerol, 500mL (G22020-0.5)
- Spectrum Chemicals Starting with G