Shop All Chemicals Starting with G
Spectrum
Glyceryl Monostearate, Pwdr, Foodgrd, 500g
Mfr # GL149-500GM
Zoro # G7979857
Free Shipping & Returns
$129.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Special Information Used As A Protective Coating For Foods, As An Emulsifier And As A Stabilizer
- Chemical Container Size 500 g
- Chemical Grade NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # GL149-500GM
- Zoro # G7979857
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 500 g |
Details
Item | Glyceryl Monostearate, Powder, Food Grade |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Special Information | Used As A Protective Coating For Foods, As An Emulsifier And As A Stabilizer |
Chemical Grade | NF |
Chemical Container Type | Bottle |
CAS Number | 31566-31-1 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Glyceryl Monostearate, Powder, Food Grade, CAS Number 31566-31-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Used As A Protective Coating For Foods, As An Emulsifier And As A Stabilizer
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- UNITED SCIENTIFIC Flask Mug, Borosilicate, 500Ml (FGMG500)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- Spectrum Chemicals Starting with G