Shop All Reagents and Refills
This Product is Discontinued
Spectrum
Glycerin, Reagent, ACS-500mL (Discontinued)
Mfr # G1012-500MLPL
Zoro # G7973618
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Formula C3H8O3
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # G1012-500MLPL
- Zoro # G7973618
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Glycerin, Reagent, ACS |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C3H8O3 |
Shelf Life | 12 mo |
CAS Number | 56-81-5 |
Chemical Container Type | Bottle |
Molecular Weight | 92.1 |
Chemical Grade | ACS |
Description
Glycerin, Reagent, ACS, CAS Number 56-81-5, Molecular Weight 92.1, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.