Shop All Reagents and Refills
This Product is Discontinued
Spectrum
Glycerin, Reagent, ACS-4L (Discontinued)
Mfr # G1012-4LTPL
Zoro # G7906208
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Formula C3H8O3
- Shelf Life 12 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 4 L
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # G1012-4LTPL
- Zoro # G7906208
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | Glycerin, Reagent, ACS |
Chemical Formula | C3H8O3 |
Shelf Life | 12 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Molecular Weight | 92.1 |
CAS Number | 56-81-5 |
Chemical Container Type | Jug |
Description
Glycerin, Reagent, ACS, CAS Number 56-81-5, Molecular Weight 92.1, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.