Shop All Chemicals Starting with G
Spectrum
Glycerin, Ntrl, USP, EP, BP, JP, 4L, Gls
Mfr # G1016-4LTGL
Zoro # G7975401
Free Shipping & Returns
$445.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 56-81-5
- Chemical Formula C3H8O3
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Bottle
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G1016-4LTGL
- Zoro # G7975401
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 4 L |
Details
Item | Glycerin, Natural, USP, EP, BP, JP |
CAS Number | 56-81-5 |
Chemical Formula | C3H8O3 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Grade | USP |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Molecular Weight | 92.10 |
Description
Glycerin, Natural, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight 92.10, Chemical Formula C3H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clear 500mL Wash Bottle, 5 Pack (506915-0006)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- TRICORBRAUN 100 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap (137682)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- RPI Glycerol, 500mL (G22020-0.5)
- Spectrum Chemicals Starting with G