Shop All Chemicals Starting with G
Spectrum
Glutaric Anhydride, 500g
Mfr # G0071-500G
Zoro # G8122401
Free Shipping & Returns
$357.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 114.11
- Chemical Grade Reagent
- CAS Number 108-55-4
- Chemical Formula C5H6O3
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0071-500G
- Zoro # G8122401
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 500 g |
Details
Item | Glutaric Anhydride |
Molecular Weight | 114.11 |
Chemical Grade | Reagent |
CAS Number | 108-55-4 |
Chemical Formula | C5H6O3 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Glutaric Anhydride, CAS Number 108-55-4, Molecular Weight 114.11, Chemical Formula C5H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- Spectrum Chemicals Starting with G