Shop All Chemicals Starting with G
Spectrum
Glutaric Acid, 25g
Mfr # G0069-25G
Zoro # G8225137
$34.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 132.12
- Chemical Container Type Bottle
- Chemical Formula C5H8O4
- Chemical Container Size 25 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0069-25G
- Zoro # G8225137
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 25 g |
Details
Item | Glutaric Acid |
Molecular Weight | 132.12 |
Chemical Container Type | Bottle |
Chemical Formula | C5H8O4 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
CAS Number | 110-94-1 |
Chemical Container Material | Clear Glass |
Description
Glutaric Acid, CAS Number 110-94-1, Molecular Weight 132.12, Chemical Formula C5H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- Spectrum Chemicals Starting with G