Shop All Chemicals Starting with G
Spectrum
Glcl Acetic Acid, USP, 100mL
Mfr # AC110-100ML
Zoro # G8044850
product price: $73.99
/ea
$73.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mL
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Grade USP
- Shipping Restrictions UN2789, Acetic acid, glacial, 8 (3), PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # AC110-100ML
- Zoro # G8044850
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Glacial Acetic Acid, USP |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Grade | USP |
Shipping Restrictions | UN2789, Acetic acid, glacial, 8 (3), PG II |
Molecular Weight | 60.05 |
CAS Number | 64-19-7 |
Chemical Container Type | Bottle |
Chemical Formula | C2H4O2 |
Description
Glacial Acetic Acid, USP, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- LAB SAFETY SUPPLY Buffer Solution, pH 7.00, 1L, Plastic (793EP2)
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 9" Stainless Steel (A2Z-ZR097)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- Spectrum Chemicals Starting with G