Shop All Chemicals Starting with F
Spectrum
Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 125g
Mfr # F1005-125GM
Zoro # G7902382
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula FeNH4(SO4)2 x 12H2O
- Shelf Life 24 mo
- CAS Number 7783-83-7
- Chemical Container Size 125 g
- Molecular Weight 482.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # F1005-125GM
- Zoro # G7902382
- Country of Origin United States
- Category Chemicals Starting with F
Dimensions
Chemical Container Size | 125 g |
Details
Item | Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagent, ACS |
Chemical Formula | FeNH4(SO4)2 x 12H2O |
Shelf Life | 24 mo |
CAS Number | 7783-83-7 |
Molecular Weight | 482.2 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Description
Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagent, ACS, CAS Number 7783-83-7, Molecular Weight 482.2, Chemical Formula FeNH4(SO4)2 x 12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- SPECTRUM Ferric Ammonium Oxalate, Granular, 500g (F1002-500GM10)
- SPECTRUM Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 500g (F1005-500GM)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- SPECTRUM Formic Acid, 500mL (F1090-500MLGL51)
- SPECTRUM Ferric Chloride, Hexahydrate, Lump, 500g (F1017-500GM10)
- LABCHEM FERRIC AMMONIUM SULFAT 8PCT 500ML (LC142701)
- Spectrum Chemicals Starting with F