Shop All Reagents and Refills
Spectrum
Formaldehyde, Solution, Reagent, ACS-500mL
Mfr # F1080-500MLPL
Zoro # G8036198
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 30.03
- Chemical Grade ACS
- Chemical Formula HCHO
- CAS Number 50-00-0
- Shipping Restrictions UN1198, Formaldehyde, Solution, Flammable, 3, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # F1080-500MLPL
- Zoro # G8036198
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Formaldehyde, Solution, Reagent, ACS |
Molecular Weight | 30.03 |
Chemical Grade | ACS |
Chemical Formula | HCHO |
CAS Number | 50-00-0 |
Shipping Restrictions | UN1198, Formaldehyde, Solution, Flammable, 3, PG III |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Special Information | With Stabilizer, Possible Carcinogen |
Chemical Container Material | Plastic |
Description
Formaldehyde, Solution, Reagent, ACS, CAS Number 50-00-0, Molecular Weight 30.03, Chemical Formula HCHO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1198, Formaldehyde, Solution, Flammable, 3, PG III, Special Information With Stabilizer, Possible Carcinogen
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- UNITED SCIENTIFIC Reagent Bottles, Narrow Mouth, HDPE, 30 ml, 72PK (33418)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- SPECTRUM Sodium Azide, Granular, Reagent, 25g (SO110-25GM04)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 125g (P1075-125GM)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 500g (P1075-500GM)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM Ethyl Acetate, Reagent, ACS-500mL (E1025-500MLGL)
- Spectrum Reagents and Refills