Shop All Reagents and Refills
Spectrum
Formaldehyde, Solution, Reagent, ACS-20L
Mfr # F1080-20LTPL
Zoro # G8014638
Free Shipping & Returns
$673.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1198, Formaldehyde, Solution, Flammable, 3, PG III
- CAS Number 50-00-0
- Chemical Container Material Plastic
- Chemical Container Type Drum
- Chemical Container Size 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # F1080-20LTPL
- Zoro # G8014638
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 20 L |
Details
Item | Formaldehyde, Solution, Reagent, ACS |
Shipping Restrictions | UN1198, Formaldehyde, Solution, Flammable, 3, PG III |
CAS Number | 50-00-0 |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Chemical Formula | HCHO |
Shelf Life | 24 mo |
Special Information | With Stabilizer, Possible Carcinogen |
Chemical Grade | ACS |
Molecular Weight | 30.03 |
Description
Formaldehyde, Solution, Reagent, ACS, CAS Number 50-00-0, Molecular Weight 30.03, Chemical Formula HCHO, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1198, Formaldehyde, Solution, Flammable, 3, PG III, Special Information With Stabilizer, Possible Carcinogen
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Non-Sterile, PK100 (14025B)
- Spectrum Reagents and Refills