Shop All Reagents and Refills
Spectrum
Fluoboric Acid, Reagent, 500mL
Mfr # F1075-500MLPL51
Zoro # G8046643
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 87.81
- CAS Number 16872-11-0
- Chemical Formula HBF4
- Chemical Container Material Plastic
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # F1075-500MLPL51
- Zoro # G8046643
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Fluoboric Acid, Reagent |
Molecular Weight | F.W. 87.81 |
CAS Number | 16872-11-0 |
Chemical Formula | HBF4 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Shipping Restrictions | UN1775, Fluoroboric acid, 8, PG II |
Description
Fluoboric Acid, Reagent, CAS Number 16872-11-0, Molecular Weight F.W. 87.81, Chemical Formula HBF4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1775, Fluoroboric acid, 8, PG II
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Methanol, Absolute, Reagent, ACS-500mL (M1240-500MLGL)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- LOVIBOND Formazin Standard, 4000 NTU 125 mL (48012912)
- Spectrum Water Quality Testing