Shop All Chemicals Starting with F
Spectrum
Fluoboric Acid, 4L, PK4
Mfr # F1075-4LTPL97
Zoro # G8048369
product price: $1,929.99
/pk 4, $482.50/ea
Free Shipping & Returns
$1,929.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula HBF4
- Chemical Container Material Plastic
- Chemical Grade Reagent
- CAS Number 16872-11-0
- Shipping Restrictions UN1775, Fluoroboric acid, 8, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # F1075-4LTPL97
- Zoro # G8048369
- Country of Origin United States
- Category Chemicals Starting with F
Dimensions
Chemical Container Size | 4 L |
Details
Item | Fluoboric Acid |
Chemical Formula | HBF4 |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
CAS Number | 16872-11-0 |
Shipping Restrictions | UN1775, Fluoroboric acid, 8, PG II |
Shelf Life | 24 mo |
Molecular Weight | 87.81 |
Chemical Container Type | Jug |
Description
Fluoboric Acid, CAS Number 16872-11-0, Molecular Weight 87.81, Chemical Formula HBF4, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1775, Fluoroboric acid, 8, PG II, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- SPECTRUM Ferric Ammonium Oxalate, Granular, 500g (F1002-500GM10)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- SPECTRUM Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 125g (F1005-125GM)
- SPECTRUM Formic Acid, 500mL (F1090-500MLGL51)
- SPECTRUM Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 500g (F1005-500GM)
- SPECTRUM Ferric Chloride, Hexahydrate, Lump, 500g (F1017-500GM10)
- RPI 5-Fluoroorotic Acid (5-FOA), 10g (F10501-10.0)
- Spectrum Chemicals Starting with F