Shop All Chemicals Starting with F
Spectrum
Ferric Ammonium Oxalate, Granular, 500g
Mfr # F1002-500GM10
Zoro # G8036633
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Chemical Formula (NH4)3Fe(C2O4)33H2O
- CAS Number 13268-42-3
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # F1002-500GM10
- Zoro # G8036633
- Country of Origin United States
- Category Chemicals Starting with F
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ferric Ammonium Oxalate, Granular |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Formula | (NH4)3Fe(C2O4)33H2O |
CAS Number | 13268-42-3 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 428.07 |
Description
Ferric Ammonium Oxalate, Granular, CAS Number 13268-42-3, Molecular Weight F.W. 428.07, Chemical Formula (NH4)3Fe(C2O4)3�3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- SPECTRUM Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 500g (F1005-500GM)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- SPECTRUM Ferric Chloride, Hexahydrate, Lump, 500g (F1017-500GM10)
- SPECTRUM Formic Acid, 500mL (F1090-500MLGL51)
- RPI Folic Acid (Pteroylglutamic Acid), 25g (F10560-25.0)
- RPI 5-Fluoroorotic Acid (5-FOA), 10g (F10501-10.0)
- RPI 5-Fluoroorotic Acid (5-FOA), 5g (F10501-5.0)
- Spectrum Chemicals Starting with F