Shop All Chemicals Starting with E
Spectrum
Etomidate, 500mg
Mfr # E0897-500MG
Zoro # G8046637
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 33125-97-2
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Size 500 mg
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0897-500MG
- Zoro # G8046637
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mg |
Details
Item | Etomidate |
CAS Number | 33125-97-2 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C14H16N2O2 |
Molecular Weight | 244.29 |
Chemical Container Material | Clear Glass |
Description
Etomidate, CAS Number 33125-97-2, Molecular Weight 244.29, Chemical Formula C14H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- TEXWIPE Swab, Micro Alpha, Poly Tip, PK500 (TX758B)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E