Shop All Chemicals Starting with E
Spectrum
Ethynyl p-Tolyl Sulfone, 5g
Mfr # E0466-5G
Zoro # G7948059
Free Shipping & Returns
$878.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Molecular Weight 180.22
- CAS Number 13894-21-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # E0466-5G
- Zoro # G7948059
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Item | Ethynyl p-Tolyl Sulfone |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | 180.22 |
CAS Number | 13894-21-8 |
Shelf Life | 24 mo |
Chemical Formula | C9H8O2S |
Description
Ethynyl p-Tolyl Sulfone, CAS Number 13894-21-8, Molecular Weight 180.22, Chemical Formula C9H8O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- BARNSTEAD B-Pure Half Size Holder (D4505)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- Spectrum Chemicals Starting with E