Shop All Chemicals Starting with E
Spectrum
(Ethylenedinitrilo)tetraacetic Acid Diso
Mfr # E1045-500GM
Zoro # G7917828
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Formula C10H14N2Na2O8 x 2H2O
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1045-500GM
- Zoro # G7917828
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Item | (Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagent, ACS |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C10H14N2Na2O8 x 2H2O |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Molecular Weight | 372.24 |
CAS Number | 6381-92-6 |
Chemical Container Material | Plastic |
Description
(Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagent, ACS, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- DAYTON Blade Squeegee Front (31UK70)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Spectrum Chemicals Starting with E