Shop All Chemicals Starting with E
Spectrum
(Ethylenedinitrilo)tetraacetic Acid Diso
Mfr # E1045-2.5KG
Zoro # G8024821
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C10H14N2Na2O8 x 2H2O
- Molecular Weight 372.24
- CAS Number 6381-92-6
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1045-2.5KG
- Zoro # G8024821
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | (Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagent, ACS |
Chemical Formula | C10H14N2Na2O8 x 2H2O |
Molecular Weight | 372.24 |
CAS Number | 6381-92-6 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
(Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagent, ACS, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Chloride, 500 G (S23020-500.0)
- DYNALON Clamp, PP, White, PK6 (670725)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Spectrum Chemicals Starting with E