Shop All Chemicals Starting with E
Spectrum
Ethylenediaminetetraacetic Acid Tetrasod
Mfr # E1047-12KG
Zoro # G7917730
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 12 kg
- Chemical Container Type Drum
- Molecular Weight 416.23
- CAS Number 10378-23-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1047-12KG
- Zoro # G7917730
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Ethylenediaminetetraacetic Acid Tetrasodium Salt, Dihydrate, Reagent |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Drum |
Molecular Weight | 416.23 |
CAS Number | 10378-23-1 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
Chemical Formula | C10H12N2O8Na4 x 2H2O |
Description
Ethylenediaminetetraacetic Acid Tetrasodium Salt, Dihydrate, Reagent, CAS Number 10378-23-1, Molecular Weight 416.23, Chemical Formula C10H12N2O8Na4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E