Shop All Reagents and Refills
Spectrum
Ethylene Glycol, Reagent-4L
Mfr # E1051-4LTPL
Zoro # G8016622
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight 62.07
- Chemical Container Size 4 L
- CAS Number 107-21-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1051-4LTPL
- Zoro # G8016622
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ethylene Glycol |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 62.07 |
CAS Number | 107-21-1 |
Chemical Formula | C2H6O2 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Container Type | Jug |
Description
Ethylene Glycol, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- SPECTRUM Methanol, Absolute, Reagent, ACS-500mL (M1240-500MLGL)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- Spectrum Water Quality Testing