Shop All Reagents and Refills
Spectrum
Ethylene Glycol, Reagent-4L
Mfr # E1051-4LTGL
Zoro # G7934978
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 62.07
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 4 L
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1051-4LTGL
- Zoro # G7934978
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ethylene Glycol |
Molecular Weight | 62.07 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C2H6O2 |
CAS Number | 107-21-1 |
Chemical Container Material | Amber Glass |
Description
Ethylene Glycol, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- Spectrum Water Quality Testing