Shop All Chemicals Starting with E
Spectrum
Ethylene Glycol, Purified, 4L
Mfr # E1052-4LTPL55
Zoro # G8021802
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C2H6O2
- Chemical Container Type Jug
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Molecular Weight 62.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1052-4LTPL55
- Zoro # G8021802
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ethylene Glycol |
Chemical Formula | C2H6O2 |
Chemical Container Type | Jug |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Molecular Weight | 62.07 |
CAS Number | 107-21-1 |
Chemical Grade | Purified |
Description
Ethylene Glycol, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Purified, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E