Shop All Chemicals Starting with E
Spectrum
Ethylbenzene, 500mL
Mfr # E0064-500ML
Zoro # G8040623
product price: $37.59
/ea
$37.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C8H10
- Molecular Weight 106.16
- Chemical Container Size 500 mL
- CAS Number 100-41-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0064-500ML
- Zoro # G8040623
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ethylbenzene |
Shelf Life | 24 mo |
Chemical Formula | C8H10 |
Molecular Weight | 106.16 |
CAS Number | 100-41-4 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1175, Ethylbenzene, 3, PG II |
Description
Ethylbenzene, CAS Number 100-41-4, Molecular Weight 106.16, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1175, Ethylbenzene, 3, PG II
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Total Nitrogen HR Reagent Set (535560)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- RPI Erythromycin, 10g (E57000-10.0)
- Spectrum Chemicals Starting with E