Shop All Chemicals Starting with E
Spectrum
Ethyl Glycidyl Ether, 100mL, CAS 4016-11-9
Mfr # E1466-100ML
Zoro # G8089002
Free Shipping & Returns
$398.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 100 mL
- Molecular Weight 102.13
- Chemical Formula C5H10O2
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # E1466-100ML
- Zoro # G8089002
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Ethyl Glycidyl Ether |
Chemical Grade | Reagent |
Molecular Weight | 102.13 |
Chemical Formula | C5H10O2 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
CAS Number | 4016-11-9 |
Shipping Restrictions | UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III |
Concentration | 100% |
Description
Ethyl Glycidyl Ether, Concentration 100 Percent, CAS Number 4016-11-9, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Syringe Regular Luer, PK100 (4YMP1)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- RPI Miconazole, 5 G (M81030-5.0)
- DETECTAMET Metal Detectable Scraper, 2.95" L, YL, PK5 (523-S104-T205-P05)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Spectrum Chemicals Starting with E