Shop All Chemicals Starting with E
Spectrum
Ethyl Cellulose, 25g
Mfr # E0072-25G
Zoro # G8092861
product price: $35.79
/ea
$35.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 9004-57-3
- Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0072-25G
- Zoro # G8092861
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | Ethyl Cellulose |
Chemical Container Type | Bottle |
CAS Number | 9004-57-3 |
Shipping Restrictions | UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Ethyl Cellulose, CAS Number 9004-57-3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 7 (PLS1268-PH7)
- LOVIBOND Total Nitrogen HR Reagent Set (535560)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E