Shop All Chemicals Starting with E
Spectrum
Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6
Mfr # E1028-500MLGL-CS6
Zoro # G8002318
product price: $376.99
/pk 6, $62.83/ea
Free Shipping & Returns
$376.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C2H5OH
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Concentration 200 Proof
- Shipping Restrictions UN1170, EThanol, 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1028-500MLGL-CS6
- Zoro # G8002318
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ethyl Alcohol, Absolute, Reagent |
Chemical Formula | C2H5OH |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Concentration | 200 Proof |
Shipping Restrictions | UN1170, EThanol, 3, PG II |
CAS Number | 64-17-5 |
Chemical Container Type | Bottle |
Molecular Weight | 46.07 |
Chemical Grade | ACS |
Special Information | Prices Include Federal Excise Tax |
Description
Ethyl Alcohol, Absolute, Reagent, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- PIPELINE PACKAGING Flat Top HDPE Bottle, 128 oz. (04-05-029-00036)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Spectrum Chemicals Starting with E