Shop All Chemicals Starting with E
Spectrum
Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls
Mfr # E1028-500MLGL
Zoro # G7948433
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- CAS Number 64-17-5
- Chemical Grade ACS
- Special Information Prices Include Federal Excise Tax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1028-500MLGL
- Zoro # G7948433
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ethyl Alcohol, Absolute, Reagent |
Chemical Container Type | Bottle |
CAS Number | 64-17-5 |
Chemical Grade | ACS |
Special Information | Prices Include Federal Excise Tax |
Concentration | 200 Proof |
Shelf Life | 24 mo |
Molecular Weight | 46.07 |
Chemical Formula | C2H5OH |
Shipping Restrictions | UN1170, EThanol, 3, PG II |
Chemical Container Material | Amber Glass |
Description
Ethyl Alcohol, Absolute, Reagent, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Test Strip Only, CTK5029-1 (CTK5029-1)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- Spectrum Chemicals Starting with E