Shop All Chemicals Starting with E
Spectrum
Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 4L, Plas
Mfr # E1028-4LTPL
Zoro # G7909909
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 64-17-5
- Chemical Container Material Plastic
- Chemical Grade ACS
- Shipping Restrictions UN1170, EThanol, 3, PG II
- Chemical Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1028-4LTPL
- Zoro # G7909909
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ethyl Alcohol, Absolute, Reagent |
CAS Number | 64-17-5 |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Shipping Restrictions | UN1170, EThanol, 3, PG II |
Chemical Container Type | Jug |
Molecular Weight | 46.07 |
Shelf Life | 24 mo |
Chemical Formula | C2H5OH |
Concentration | 200 Proof |
Special Information | Prices Include Federal Excise Tax |
Description
Ethyl Alcohol, Absolute, Reagent, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Replacement Carbon Filter (6938200)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Spectrum Chemicals Starting with E