Shop All Chemicals Starting with E
Spectrum
Ethyl Acetoacetate, 500g
Mfr # A0649-500G
Zoro # G8186129
$63.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Grade Reagent
- Chemical Formula C6H10O3
- Chemical Container Type Bottle
- CAS Number 141-97-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A0649-500G
- Zoro # G8186129
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ethyl Acetoacetate |
Chemical Grade | Reagent |
Chemical Formula | C6H10O3 |
Chemical Container Type | Bottle |
CAS Number | 141-97-9 |
Molecular Weight | F.W. 130.14 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Ethyl Acetoacetate, CAS Number 141-97-9, Molecular Weight F.W. 130.14, Chemical Formula C6H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E