Shop All Reagents and Refills
Spectrum
Ethyl Acetate, Reagent, ACS-500mL
Mfr # E1025-500MLGL
Zoro # G7903493
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1173, Ethyl acetate, 3, PG II
- Chemical Formula C4H8O2
- Chemical Container Size 500 mL
- Molecular Weight 88.11
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1025-500MLGL
- Zoro # G7903493
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ethyl acetate |
Shipping Restrictions | UN1173, Ethyl acetate, 3, PG II |
Chemical Formula | C4H8O2 |
Molecular Weight | 88.11 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
CAS Number | 141-78-6 |
Chemical Grade | ACS Reagent |
Product Type | Ethyl Acetate |
Description
Ethyl Acetate, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- ALCONOX Detergent, 1 gal. (1701-1)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- SPECTRUM Sodium Azide, Granular, Reagent, 25g (SO110-25GM04)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- GLOBE SCIENTIFIC Reagent Reservoir, 10mL, Sterile, PK200 (140105)
- Spectrum Water Quality Testing