Shop All Reagents and Refills
Spectrum
Ethyl Acetate, Reagent, ACS-4L
Mfr # E1025-4LTGL
Zoro # G7927670
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1173, Ethyl acetate, 3, PG II
- CAS Number 141-78-6
- Chemical Container Material Amber Glass
- Chemical Grade ACS Reagent
- Chemical Formula C4H8O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1025-4LTGL
- Zoro # G7927670
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ethyl acetate |
Shipping Restrictions | UN1173, Ethyl acetate, 3, PG II |
CAS Number | 141-78-6 |
Chemical Container Material | Amber Glass |
Chemical Grade | ACS Reagent |
Chemical Formula | C4H8O2 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 88.11 |
Product Type | Ethyl Acetate |
Description
Ethyl Acetate, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Water Sampler (UNWTRSMPL01)
- COLE PARMER OAK WD-00653-18 (WD-00653-18)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- Spectrum Water Quality Testing