Shop All Chemicals Starting with E
Spectrum
Ethyl (4-Fluorobenzoyl)Acetate, 25g
Mfr # F0435-25G
Zoro # G8181043
Free Shipping & Returns
$1,136.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 25 g
- Chemical Formula C11H11FO3
- Chemical Container Material Clear Glass
- Molecular Weight 210.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # F0435-25G
- Zoro # G8181043
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | Ethyl (4-Fluorobenzoyl)Acetate |
Shelf Life | 24 mo |
Chemical Formula | C11H11FO3 |
Chemical Container Material | Clear Glass |
Molecular Weight | 210.2 |
CAS Number | 1999-00-4 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Ethyl (4-Fluorobenzoyl)Acetate, CAS Number 1999-00-4, Molecular Weight 210.2, Chemical Formula C11H11FO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- CAFRAMO Safety Lab Stand (A110)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- Spectrum Chemicals Starting with E