Shop All Chemicals Starting with E
Spectrum
Ethyl 4, 4, 4-Trifluorobutyrate, 5g
Mfr # E0830-5G
Zoro # G8091662
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 170.13
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Type Bottle
- CAS Number 371-26-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0830-5G
- Zoro # G8091662
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Item | Ethyl 4,4,4-Trifluorobutyrate |
Molecular Weight | 170.13 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 371-26-6 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H9F3O2 |
Shipping Restrictions | UN3272, Esters, n.o.s., 3, PG III |
Description
Ethyl 4,4,4-Trifluorobutyrate, CAS Number 371-26-6, Molecular Weight 170.13, Chemical Formula C6H9F3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Silver/Ag, Lumina Hollow Cathode Lamp, (N3050102)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1782)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Spectrum Chemicals Starting with E