Shop All Chemicals Starting with E
Spectrum
Ethyl 3-Oxohexanoate, 100mL, CAS 3249-68-1
Mfr # E2538-100ML
Zoro # G7959782
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mL
- Concentration 100%
- Shelf Life 24 mo
- Molecular Weight 158.2
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E2538-100ML
- Zoro # G7959782
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Ethyl 3-Oxohexanoate |
Concentration | 100% |
Shelf Life | 24 mo |
Molecular Weight | 158.2 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 3249-68-1 |
Chemical Formula | C8H14O3 |
Chemical Container Material | Amber Glass |
Description
Ethyl 3-Oxohexanoate, Concentration 100 Percent, CAS Number 3249-68-1, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Filler Bulb, Rubber, Glass Ball (PWY145)
- AMSCOPE 200pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-200)
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Spectrum Chemicals Starting with E