Shop All Chemicals Starting with E
Spectrum
Ethyl-2-(Hydroxymethyl)-1, 3-Propanediol
Mfr # E2083-25GM
Zoro # G7940587
product price: $49.99
/ea
$49.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Molecular Weight 134.18
- Chemical Formula C6H14O3
- Chemical Container Type Bottle
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E2083-25GM
- Zoro # G7940587
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol |
Molecular Weight | 134.18 |
Chemical Formula | C6H14O3 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Concentration | 100% |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
CAS Number | 77-99-6 |
Description
2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol, Concentration 100 Percent, CAS Number 77-99-6, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP9)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Spectrum Chemicals Starting with E