Shop All Chemicals Starting with E
Spectrum
Ethyl-2-(Hydroxymethyl)-1, 12kg, Poly Pail
Mfr # E2083-12KG
Zoro # G7982569
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 12 kg
- Chemical Container Type Jug
- Chemical Formula C6H14O3
- Concentration 100%
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E2083-12KG
- Zoro # G7982569
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 12 kg |
Details
Item | 2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol |
Chemical Container Type | Jug |
Chemical Formula | C6H14O3 |
Concentration | 100% |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
CAS Number | 77-99-6 |
Molecular Weight | 134.18 |
Description
2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol, Concentration 100 Percent, CAS Number 77-99-6, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- DIGI-SENSE Traceable Remote Probe Thermom, +/-1.0C (90205-20)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- Spectrum Chemicals Starting with E