Shop All Chemicals Starting with E
This Product is Discontinued
Spectrum
Ethanol, 5g, CAS 5402-55-1, Amber Glass (Discontinued)
Mfr # T2010-5GM
Zoro # G7997059
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Size 5 g
- Chemical Grade Lab
- Chemical Container Type Bottle
- Chemical Formula C6H8OS
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # T2010-5GM
- Zoro # G7997059
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2-(2-Thienyl)Ethanol |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Chemical Formula | C6H8OS |
Chemical Container Material | Amber Glass |
CAS Number | 5402-55-1 |
Shelf Life | 24 mo |
Concentration | 100% |
Molecular Weight | 128.19 |
Description
2-(2-Thienyl)Ethanol, Concentration 100 Percent, CAS Number 5402-55-1, Molecular Weight 128.19, Chemical Formula C6H8OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.