Shop All Chemicals Starting with E
This Product is Discontinued
Spectrum
Ethanol, 100g, CAS 5402-55-1, Amber Glass (Discontinued)
Mfr # T2010-100GM
Zoro # G8095801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Concentration 100%
- Chemical Grade Lab
- Chemical Container Material Amber Glass
- CAS Number 5402-55-1
- Molecular Weight 128.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # T2010-100GM
- Zoro # G8095801
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 g |
Details
Item | 2-(2-Thienyl)Ethanol |
Concentration | 100% |
Chemical Grade | Lab |
Chemical Container Material | Amber Glass |
CAS Number | 5402-55-1 |
Molecular Weight | 128.19 |
Chemical Formula | C6H8OS |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
2-(2-Thienyl)Ethanol, Concentration 100 Percent, CAS Number 5402-55-1, Molecular Weight 128.19, Chemical Formula C6H8OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.