Shop All Chemicals Starting with E
Spectrum
Erioglaucine, 25g, CAS 3844-45-9, Ambr Glss
Mfr # ER120-25GM
Zoro # G8083980
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Classed Chemically As A Triphenylmethane Color
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Size 25 g
- Molecular Weight 792.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # ER120-25GM
- Zoro # G8083980
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | Erioglaucine |
Special Information | Classed Chemically As A Triphenylmethane Color |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | 792.86 |
Concentration | 100% |
CAS Number | 3844-45-9 |
Chemical Container Material | Amber Glass |
Chemical Formula | C37H34N2O9S3Na2 |
Chemical Container Type | Bottle |
Description
Erioglaucine, Concentration 100 Percent, CAS Number 3844-45-9, Molecular Weight 792.86, Chemical Formula C37H34N2O9S3Na2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Classed Chemically As A Triphenylmethane Color
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- Spectrum Chemicals Starting with E