Shop All Chemicals Starting with E
Spectrum
Edtte DiSdm, Dihdrt, Biotc, 500g, PK6
Mfr # E1058-500GM-CS6
Zoro # G7935413
Free Shipping & Returns
$1,718.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 372.24
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Formula C10H14N2Na2O8 x 2H2O
- Chemical Container Type Bottle
- CAS Number 6381-92-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # E1058-500GM-CS6
- Zoro # G7935413
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Item | Edetate Disodium, Dihydrate, Biotech Grade |
Molecular Weight | 372.24 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C10H14N2Na2O8 x 2H2O |
Chemical Container Type | Bottle |
CAS Number | 6381-92-6 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Grade | Purified |
Description
Edetate Disodium, Dihydrate, Biotech Grade, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- Spectrum Chemicals Starting with E