Shop All Chemicals Starting with D
Spectrum
Drierite(R), Indicating, 8 Mesh, 1 lb, PK12
Mfr # D1085-1LB67
Zoro # G7958470
product price: $570.99
/pk 12, $47.58/ea
Free Shipping & Returns
$570.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 lb
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 7778-18-9
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1085-1LB67
- Zoro # G7958470
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 lb |
Details
Item | Drierite(R) , Indicating, 8 Mesh |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 7778-18-9 |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Formula | CaSO4 |
Molecular Weight | F.W. 136.14 |
Description
Drierite(R) , Indicating, 8 Mesh, CAS Number 7778-18-9, Molecular Weight F.W. 136.14, Chemical Formula CaSO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 lb, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- ZORO SELECT Short Drum Thief, 60mL, 18 In L, PK50 (5528)
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- UNITED SCIENTIFIC Media/Storage Bottle, 5000 mL (BM5000)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- RPI D-Ribose, 100g (R25000-100.0)
- Spectrum Chemicals Starting with D