Shop All Chemicals Starting with D
Spectrum
Doxazosin Mesylate, 1g
Mfr # D4126-1G
Zoro # G8031718
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 547.58
- Chemical Container Material Clear Glass
- CAS Number 77883-43-3
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D4126-1G
- Zoro # G8031718
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | Doxazosin Mesylate |
Shelf Life | 24 mo |
Molecular Weight | 547.58 |
Chemical Container Material | Clear Glass |
CAS Number | 77883-43-3 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Formula | C23H25N5O5.CH4O3S |
Description
Doxazosin Mesylate, CAS Number 77883-43-3, Molecular Weight 547.58, Chemical Formula C23H25N5O5.CH4O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI DTT, 5g, Powder (D11000-5.0)
- Spectrum Chemicals Starting with D