Shop All Chemicals Starting with D
Spectrum
Doxazosin Mesylate, 100mg
Mfr # D4126-100MG
Zoro # G7950560
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight 547.58
- Chemical Container Size 100 mg
- CAS Number 77883-43-3
- Chemical Formula C23H25N5O5.CH4O3S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D4126-100MG
- Zoro # G7950560
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Doxazosin Mesylate |
Chemical Container Material | Clear Glass |
Molecular Weight | 547.58 |
CAS Number | 77883-43-3 |
Chemical Formula | C23H25N5O5.CH4O3S |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Doxazosin Mesylate, CAS Number 77883-43-3, Molecular Weight 547.58, Chemical Formula C23H25N5O5.CH4O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE HICKMAN STILL HEAD, 14/10. (H101410)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- Spectrum Chemicals Starting with D