Shop All Chemicals Starting with D
Spectrum
Dodecyltrimethoxysilane, 250g
Mfr # D3383-250G
Zoro # G6674666
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 290.52
- Chemical Grade Reagent
- CAS Number 3069-21-4
- Chemical Formula C15H34O3Si
- Chemical Container Size 250 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D3383-250G
- Zoro # G6674666
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 250 g |
Details
Item | Dodecyltrimethoxysilane |
Molecular Weight | 290.52 |
Chemical Grade | Reagent |
CAS Number | 3069-21-4 |
Chemical Formula | C15H34O3Si |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
Dodecyltrimethoxysilane, CAS Number 3069-21-4, Molecular Weight 290.52, Chemical Formula C15H34O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-22)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- Spectrum Chemicals Starting with D