Shop All Chemicals Starting with D
Spectrum
Docusate Sodium, USP, 500g
Mfr # DO105-500GM10
Zoro # G8094377
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Shelf Life 24 mo
- CAS Number 577-11-7
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DO105-500GM10
- Zoro # G8094377
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Docusate Sodium, USP |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 577-11-7 |
Chemical Container Material | Plastic |
Molecular Weight | F.W. 444.56 |
Chemical Formula | C20H37NaO7S |
Chemical Grade | USP |
Description
Docusate Sodium, USP, CAS Number 577-11-7, Molecular Weight F.W. 444.56, Chemical Formula C20H37NaO7S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- Spectrum Chemicals Starting with D