Shop All Chemicals Starting with D
Spectrum
Docusate Sodium, USP, 125g
Mfr # DO105-125GM07
Zoro # G8080970
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Molecular Weight F.W. 444.56
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # DO105-125GM07
- Zoro # G8080970
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 125 g |
Details
Item | Docusate Sodium, USP |
Chemical Grade | USP |
Molecular Weight | F.W. 444.56 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
CAS Number | 577-11-7 |
Chemical Formula | C20H37NaO7S |
Description
Docusate Sodium, USP, CAS Number 577-11-7, Molecular Weight F.W. 444.56, Chemical Formula C20H37NaO7S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- LAB SAFETY SUPPLY Graduated Cylinder, 5mL, Glass, Clear, PK12 (5YHX7)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- Spectrum Chemicals Starting with D