Shop All Reagents and Refills
Spectrum
DL-Mandelic Acid, Reagent, 100g
Mfr # MA160-100GM06
Zoro # G8041299
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 611-72-3
- Chemical Container Size 100 g
- Chemical Grade Reagent
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # MA160-100GM06
- Zoro # G8041299
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 g |
Details
Item | DL-Mandelic Acid, Reagent |
CAS Number | 611-72-3 |
Chemical Grade | Reagent |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 152.14 |
Shelf Life | 24 mo |
Chemical Formula | C6H5CH(OH)COOH |
Description
DL-Mandelic Acid, Reagent, CAS Number 611-72-3, Molecular Weight F.W. 152.14, Chemical Formula C6H5CH(OH)COOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Ethyl Acetate, Reagent, ACS-500mL (E1025-500MLGL)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- Spectrum Water Quality Testing